PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Retaining Ring, ID 1.250 In, OD 2.040 In

THOMSON| Zoro #: G1314765| Mfr #: C1250

$8.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: External Retaining RingWidth (In.): 0.620For Use With: SSU-20 or SUPER-20 or A-203242
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1314765 Mfr #: C1250
Item: External Retaining RingWidth (In.): 0.620
For Use With: SSU-20 or SUPER-20 or A-203242Dimension T: 0.620"
Outside Dia.: 2.040"Inside Dia.: 1.250"
Country of Origin (subject to change): China

Description

External Retaining Ring, Inside Dia 1.250 In, Outside Dia 2.040 In, Width 0.620 In, For Use With SSU-20 or SUPER-20 or 203242 Ball Bushing Bearings

Reviews