Retaining Ring, ID 1.500 In, OD 2.429 In

THOMSON| Zoro #: G0248997| Mfr #: C1500

$13.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 0.780
Dimension T: 0.780"
Item: External Retaining Ring
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0248997 Mfr #: C1500
Width (In.): 0.780Dimension T: 0.780"
Item: External Retaining RingFor Use With: SSU-24 or SUPER-24 or A-243848
Inside Dia.: 1.500"Outside Dia.: 2.429"
Country of Origin (subject to change): China

Description

External Retaining Ring, Inside Dia 1.500 In, Outside Dia 2.429 In, Width 0.780 In, For Use With SSU-24 or SUPER-24 or 243848 Ball Bushing Bearings

Reviews