KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retaining Ring, ID 1.500 In, OD 2.910 In

THOMSON| Zoro #: G1634096| Mfr #: W1500

$3.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 0.078
Dimension T: 0.078"
Item: External Retaining Ring
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1634096 Mfr #: W1500
Width (In.): 0.078Dimension T: 0.078"
Item: External Retaining RingFor Use With: SSU-24 or SUPER-24 or A-243848
Inside Dia.: 1.500"Outside Dia.: 2.910"
Country of Origin (subject to change): Multiple

Description

External Retaining Ring, Inside Dia. 1.500 In., Outside Dia. 2.910 In., Width (In.) 0.078, For Use With SSU-24 or SUPER-24 or A-243848

Reviews