KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retaining Ring, ID 16 mm, OD 24.20 mm

THOMSON| Zoro #: G0319462| Mfr #: WRM16

$1.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension T: 1.20 mm
Item: External Retaining Ring
For Use With: Metric Super Smart and Multitrac
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0319462 Mfr #: WRM16
Dimension T: 1.20 mmItem: External Retaining Ring
For Use With: Metric Super Smart and MultitracInside Dia.: 16mm
Outside Dia.: 24.20mmWidth (mm): 1.20
Country of Origin (subject to change): Multiple

Description

External Retaining Ring, Inside Dia 16 mm, Outside Dia 24.20 mm, Width 1.20 mm, For Use With Metric Super Smart and Multitrac Ball Bushing Bearings

Reviews