KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retaining Ring, ID 20 mm, OD 29.60 mm

THOMSON| Zoro #: G0723983| Mfr #: WRM20

$1.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension T: 1.50 mm
Item: External Retaining Ring
For Use With: Metric Super Smart and Multitrac
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723983 Mfr #: WRM20
Dimension T: 1.50 mmItem: External Retaining Ring
For Use With: Metric Super Smart and MultitracInside Dia.: 20mm
Outside Dia.: 29.60mmWidth (mm): 1.50
Country of Origin (subject to change): Multiple

Description

External Retaining Ring, Inside Dia 20 mm, Outside Dia 29.60 mm, Width 1.50 mm, For Use With Metric Super Smart and Multitrac Ball Bushing Bearings

Reviews