HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Retaining Ring, ID 40 mm, OD 57.80 mm

THOMSON| Zoro #: G1344165| Mfr #: WRM40

$4.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension T: 2 mm
Item: External Retaining Ring
For Use With: Metric Super Smart and Multitrac
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344165 Mfr #: WRM40
Dimension T: 2 mmItem: External Retaining Ring
For Use With: Metric Super Smart and MultitracInside Dia.: 40mm
Outside Dia.: 57.80mmWidth (mm): 2
Country of Origin (subject to change): Multiple

Description

External Retaining Ring, Inside Dia 40 mm, Outside Dia 57.80 mm, Width 2 mm, For Use With Metric Super Smart and Multitrac Ball Bushing Bearings

Reviews