KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft, 1566 Steel, 1.250 In D, 12 In

THOMSON| Zoro #: G2017671| Mfr #: QS 1 1/4 L 12

$25.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: 60 Case
Item: Linear Bearing Quick Shaft
Mounting Holes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2017671 Mfr #: QS 1 1/4 L 12
Type: 60 CaseItem: Linear Bearing Quick Shaft
Mounting Holes: -Includes: -
Dia. Tolerance Min.: 1.249Length: 12"
Agency Compliance: -Shaft Dia.: 1.250"
Dia. Tolerance Max.: 1.25Finish: 8 Ra Max
For Use With: Thomson Linear Ball Bushing BearingsMaterial: 1566 Carbon Steel
Min. Surface Hardness: 60 RcCountry of Origin (subject to change): Mexico

Description

Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.250 In, Dia Tolerance Min 1.249, Dia Tolerance Max 1.2495, Length 12 In, 1566 Carbon Steel Material, Minimum Surface Hardness 60 Rc, For Use With Thomson Linear Ball Bushing Bearings

Reviews