BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Shaft, 440C SS, 0.375 In D, 36 In

THOMSON| Zoro #: G1257706| Mfr #: QSSS 3/8 L 36

$76.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Surface Hardness: 50 Rockwell CFinish: -Dimension F: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1257706 Mfr #: QSSS 3/8 L 36
Min. Surface Hardness: 50 Rockwell CFinish: -
Dimension F: -Dimension Y: -
Overall Height (In.): -Dimension E: -
Includes: -Mounting Hole from Shaft End: -
Travel Length (mm): -Dimension X: -
Thread Size: -Dia. Tolerance Min.: 0.3740
Length: 36"Type: 60 Case
Travel Length (In.): -For Use With: Thomson Linear Bearings
Thread Length (In.): -Base Width (mm): -
Bolt Size: -Shaft Dia.: 0.375"
Base Height (mm): -Thread Length (mm): -
Mounting End Dia. (In.): -Agency Compliance: -
Dimension G: -Mounting Hole Size: -
Dia. Tolerance Max.: 0.3745Overall Height (mm): -
Base Height (In.): -Dimension C: -
Item: Linear Bearing Quick ShaftMounting End Dia. (mm): -
Mounting Holes: -Dimension M: -
Dimension P: -Mounting Hole Center to Center: -
Temp. Range (F): -Dimension B: -
Dimension L: -Mounting Surface to Shaft Center (In.): -
Material: 440C Stainless SteelCountry of Origin (subject to change): Mexico

Description

Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.375 In, Dia Tolerance Min 0.3740, Dia Tolerance Max 0.3745, Length 36 In, 440C Stainless Steel Material, Minimum Surface Hardness 50 Rockwell C, For Use With Thomson Linear Bearings

Reviews