DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shaft, 440C SS, 1.500 In D, 18 In

THOMSON| Zoro #: G1681827| Mfr #: QSSS 1 1/2 L 18

$123.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dia. Tolerance Max.: 1.499"
Shaft Dia.: 1.500"
For Use With: Thomson Linear Ball Bushing Bearings
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1681827 Mfr #: QSSS 1 1/2 L 18
Dia. Tolerance Max.: 1.499"Shaft Dia.: 1.500"
For Use With: Thomson Linear Ball Bushing BearingsMounting Holes: -
Material: 440C Stainless SteelAgency Compliance: -
Includes: -Type: -
Length: 18"Min. Surface Hardness: 50 Rc
Finish: 8 Ra MaxItem: Linear Bearing Quick Shaft
Dia. Tolerance Min.: 1.499"Country of Origin (subject to change): Mexico

Description

Linear Bearing Quick Shaft, Shaft Dia 1.500 In, Dia Tolerance Min 1.499 In, Dia Tolerance Max 1.499 In, Length 18 In, 440C Stainless Steel Material, Minimum Surface Hardness 50 Rc, For Use With Thomson Linear Ball Bushing Bearings

Reviews