KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shaft, 440C SS, 18 In, 1/4 In

THOMSON| Zoro #: G1032911| Mfr #: QSSS 1/4 L 18

$38.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: 60 Case
Dimension L: -
Base Width (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032911 Mfr #: QSSS 1/4 L 18
Type: 60 CaseDimension L: -
Base Width (mm): -Overall Height (mm): -
Temp. Range (F): -Dimension G: -
Dimension F: -Travel Length (mm): -
Mounting Hole Size: -Dimension X: -
Mounting End Dia. (mm): -Base Height (mm): -
Base Height (In.): -Mounting Holes: -
Dimension E: -Includes: -
Thread Size: -Dimension Y: -
Dia. Tolerance Max.: 0.2495Mounting Surface to Shaft Center (In.): -
Finish: -Mounting End Dia. (In.): -
Agency Compliance: -Material: 440C Stainless Steel
Dimension P: -Bolt Size: -
Dimension B: -Shaft Dia.: 0.250"
Dia. Tolerance Min.: 0.2490Dimension M: -
Dimension C: -Item: Linear Bearing Quick Shaft
Length: 18"For Use With: Thomson Linear Bearings
Mounting Hole from Shaft End: -Overall Height (In.): -
Thread Length (In.): -Thread Length (mm): -
Travel Length (In.): -Mounting Hole Center to Center: -
Min. Surface Hardness: 50 Rockwell CCountry of Origin (subject to change): Mexico

Description

Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.250 In, Dia Tolerance Min 0.2490, Dia Tolerance Max 0.2495, Length 18 In, 440C Stainless Steel Material, Minimum Surface Hardness 50 Rockwell C, For Use With Thomson Linear Bearings

Reviews