Shaft, 440C SS, 6 In, 1/4 In

THOMSON| Zoro #: G0335431| Mfr #: QSSS 1/4 L 6

$11.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height (In.): -
Travel Length (In.): -
Dimension Y: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335431 Mfr #: QSSS 1/4 L 6
Overall Height (In.): -Travel Length (In.): -
Dimension Y: -Agency Compliance: -
Mounting End Dia. (In.): -For Use With: Thomson Linear Bearings
Material: 440C Stainless SteelDia. Tolerance Max.: 0.2495
Shaft Dia.: 0.250"Mounting Holes: -
Includes: -Overall Height (mm): -
Dimension X: -Type: 60 Case
Length: 6"Travel Length (mm): -
Mounting End Dia. (mm): -Mounting Surface to Shaft Center (In.): -
Dimension B: -Base Height (mm): -
Dimension F: -Dimension M: -
Base Width (mm): -Thread Length (In.): -
Dimension E: -Dimension P: -
Base Height (In.): -Bolt Size: -
Temp. Range (F): -Dimension G: -
Mounting Hole Center to Center: -Thread Size: -
Mounting Hole from Shaft End: -Thread Length (mm): -
Min. Surface Hardness: 50 Rockwell CDimension L: -
Finish: -Dimension C: -
Item: Linear Bearing Quick ShaftDia. Tolerance Min.: 0.2490
Mounting Hole Size: -Country of Origin (subject to change): Mexico

Description

Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.250 In, Dia Tolerance Min 0.2490, Dia Tolerance Max 0.2495, Length 6 In, 440C Stainless Steel Material, Minimum Surface Hardness 50 Rockwell C, For Use With Thomson Linear Bearings

Reviews