Shaft, Steel, 0.625 In D, 72 In

THOMSON| Zoro #: G1641884| Mfr #: QS 5/8 L PD X 72

$514.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: -For Use With: Thomson Linear BearingsShaft Dia.: 0.625"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1641884 Mfr #: QS 5/8 L PD X 72
Includes: -For Use With: Thomson Linear Bearings
Shaft Dia.: 0.625"Agency Compliance: -
Mounting Hole from Shaft End: 2"Length: 72"
Dia. Tolerance Min.: 0.624Mounting Hole Center to Center: 4"
Material: High Carbon Alloy SteelMounting Holes: -
Type: -Item: Linear Bearing Quick Shaft
Finish: -Dia. Tolerance Max.: 0.625
Min. Surface Hardness: 60 Rockwell CThread Size: #8-32
Country of Origin (subject to change): Mexico

Description

Linear Bearing Quick Shaft, Shaft Dia 0.625 In, Dia Tolerance Min 0.6240, Dia Tolerance Max 0.6245, Mounting Hole from Shaft End 2 In, Mounting Hole Center to Center 4 In, Thread Size #8-32, Length 72 In, High Carbon Alloy Steel Material, Minimum Surface Hardness 60 Rockwell C, For Use With Thomson Linear Bearings

Reviews