SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tube, Steel, 0.750 In D, 12 In

THOMSON| Zoro #: G1797783| Mfr #: 3/4 L TU CTL X 12

$47.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Thomson Linear Ball Bushing BearingsIncludes: -Agency Compliance: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1797783 Mfr #: 3/4 L TU CTL X 12
For Use With: Thomson Linear Ball Bushing BearingsIncludes: -
Agency Compliance: -Length: 12"
Dia. Tolerance Min.: 0.749"Shaft Dia.: 0.750"
Material: SteelMounting Holes: -
Type: -Item: Linear Bearing Tube Shaft
Finish: 8 Ra MaxDia. Tolerance Max.: 0.750"
Min. Surface Hardness: 58 RcCountry of Origin (subject to change): Mexico

Description

Linear Bearing Tube Shaft, Shaft Dia 0.750 In, Dia Tolerance Min 0.749 In, Dia Tolerance Max 0.750 In, Length 12 In, 52100 Tubular Material, Minimum Surface Hardness 58 Rc, For Use With Thomson Linear Ball Bushing Bearings

Reviews