KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tube, Steel, 0.750 In D, 36 In

THOMSON| Zoro #: G1053123| Mfr #: 3/4 L TU CTL X 36

$129.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: -
Item: Linear Bearing Tube Shaft
Mounting Holes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1053123 Mfr #: 3/4 L TU CTL X 36
Type: -Item: Linear Bearing Tube Shaft
Mounting Holes: -Includes: -
Length: 36"Agency Compliance: -
Shaft Dia.: 0.750"Dia. Tolerance Min.: 0.749"
Dia. Tolerance Max.: 0.750"Finish: 8 Ra Max
For Use With: Thomson Linear Ball Bushing BearingsMaterial: steel
Min. Surface Hardness: 58 RcCountry of Origin (subject to change): Mexico

Description

Linear Bearing Tube Shaft, Shaft Dia 0.750 In, Dia Tolerance Min 0.749 In, Dia Tolerance Max 0.750 In, Length 36 In, 52100 Tubular Material, Minimum Surface Hardness 58 Rc, For Use With Thomson Linear Ball Bushing Bearings

Reviews