BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tube, Steel, 1.500 In D, 48 In

THOMSON| Zoro #: G1445017| Mfr #: 1-1/2 L TU CTL X 48

$196.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: -Includes: -Shaft Dia.: 1.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1445017 Mfr #: 1-1/2 L TU CTL X 48
Type: -Includes: -
Shaft Dia.: 1.500"Dia. Tolerance Min.: 1.499"
Agency Compliance: -Min. Surface Hardness: 58 Rc
Material: SteelItem: Linear Bearing Tube Shaft
For Use With: Thomson Linear Ball Bushing BearingsMounting Holes: -
Length: 48"Finish: 8 Ra Max
Dia. Tolerance Max.: 0.150"Country of Origin (subject to change): Mexico

Description

Linear Bearing Tube Shaft, Shaft Dia 1.500 In, Dia Tolerance Min 1.499 In, Dia Tolerance Max 0.150 In, Length 48 In, 52100 Tubular Material, Minimum Surface Hardness 58 Rc, For Use With Thomson Linear Ball Bushing Bearings

Reviews