Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Tube, Steel, 2.000 In D, 12 In

  • Zoro #: G0440097
  • Mfr #: 2 L TU CTL X 12
$149.86
  • Item: Linear Bearing Tube Shaft
  • Shaft Dia.: 2 in
  • Length: 12 in
See full product details
This item ships free.

Thomson #2 L TU CTL X 12 Specifications

  • Zoro #: G0440097
  • Mfr #: 2 L TU CTL X 12
Item: Linear Bearing Tube Shaft Shaft Dia.: 2 in
Length: 12 in Material: Steel
Mounting Holes: - Min. Surface Hardness: 58 Rc
Includes: - Finish: 8 Ra Max
Agency Compliance: - For Use With: Thomson Linear Ball Bushing Bearings
Type: - Dia. Tolerance Min.: 1.999 in
Dia. Tolerance Max.: 1.999 in Length (Straight Wireway): 12 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Linear Bearing Tube Shaft, Shaft Dia 2.000 In, Dia Tolerance Min 1.999 In, Dia Tolerance Max 1.999 In, Length 12 In, 52100 Tubular Material, Minimum Surface Hardness 58 Rc, For Use With Thomson Linear Ball Bushing Bearings

Reviews of Thomson #2 L TU CTL X 12