Tube, Steel, 2.000 In D, 48 In

THOMSON| Zoro #: G1389507| Mfr #: 2 L TU CTL X 48

$395.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: -
Dimension L: -
Base Width (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389507 Mfr #: 2 L TU CTL X 48
Type: -Dimension L: -
Base Width (mm): -Overall Height (mm): -
Temp. Range (F): -Dimension G: -
Dimension F: -Travel Length (mm): -
Mounting Hole Size: -Dimension X: -
Mounting End Dia. (mm): -Base Height (mm): -
Base Height (In.): -Mounting Holes: -
Dimension E: -Includes: -
Thread Size: -Dimension Y: -
Dia. Tolerance Max.: 1.999"Mounting Surface to Shaft Center (In.): -
Finish: 8 Ra MaxMounting End Dia. (In.): -
Agency Compliance: -Material: steel
Dimension P: -Bolt Size: -
Dimension B: -Shaft Dia.: 2.000"
Dia. Tolerance Min.: 1.999"Dimension M: -
Dimension C: -Item: Linear Bearing Tube Shaft
Length: 48"For Use With: Thomson Linear Ball Bushing Bearings
Mounting Hole from Shaft End: -Overall Height (In.): -
Thread Length (In.): -Thread Length (mm): -
Travel Length (In.): -Mounting Hole Center to Center: -
Min. Surface Hardness: 58 RcCountry of Origin (subject to change): Mexico

Description

Linear Bearing Tube Shaft, Shaft Dia 2.000 In, Dia Tolerance Min 1.999 In, Dia Tolerance Max 1.999 In, Length 48 In, 52100 Tubular Material, Minimum Surface Hardness 58 Rc, For Use With Thomson Linear Ball Bushing Bearings

Reviews