BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tube, Steel, 2.000 In D, 60 In

THOMSON| Zoro #: G0382943| Mfr #: 2 L TU CTL X 60

$582.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Surface Hardness: 58 RcFinish: 8 Ra MaxDimension F: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382943 Mfr #: 2 L TU CTL X 60
Min. Surface Hardness: 58 RcFinish: 8 Ra Max
Dimension F: -Dimension Y: -
Overall Height (In.): -Dimension E: -
Includes: -Mounting Hole from Shaft End: -
Travel Length (mm): -Dimension X: -
Thread Size: -Dia. Tolerance Min.: 1.999"
Length: 60"Type: -
Travel Length (In.): -For Use With: Thomson Linear Ball Bushing Bearings
Thread Length (In.): -Base Width (mm): -
Bolt Size: -Shaft Dia.: 2.000"
Base Height (mm): -Thread Length (mm): -
Mounting End Dia. (In.): -Agency Compliance: -
Dimension G: -Mounting Hole Size: -
Dia. Tolerance Max.: 1.999"Overall Height (mm): -
Base Height (In.): -Dimension C: -
Item: Linear Bearing Tube ShaftMounting End Dia. (mm): -
Mounting Holes: -Dimension M: -
Dimension P: -Mounting Hole Center to Center: -
Temp. Range (F): -Dimension B: -
Dimension L: -Mounting Surface to Shaft Center (In.): -
Material: SteelCountry of Origin (subject to change): Mexico

Description

Linear Bearing Tube Shaft, Shaft Dia 2.000 In, Dia Tolerance Min 1.999 In, Dia Tolerance Max 1.999 In, Length 60 In, 52100 Tubular Material, Minimum Surface Hardness 58 Rc, For Use With Thomson Linear Ball Bushing Bearings

Reviews