Vial with Cap, Unassembled, 7 mL, PK1300

THORNTON PLASTICS| Zoro #: G1738755| Mfr #: VIAL-2.5U

$105.92 /pk

This item ships free. Details.Standard ground shipping.
Details:
Height: 1.58"
Item: Vial with Cap, Unassembled
Color: Clear With White Cap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1738755 Mfr #: VIAL-2.5U
Height: 1.58"Item: Vial with Cap, Unassembled
Color: Clear With White CapCapacity: 0.2 oz (7 mL)
Dia.: 0.88"Closure Lining: Polystyrene
Material of Construction: PolystyreneClosure Material: Polyethylene
Country of Origin (subject to change): United States

Description

Vial with Cap, Unassembled, Capacity 0.2 oz (7 mL), Height 1.58 In., Dia. 0.88 In., Material of Construction Polystyrene, Closure Material Polyethylene, Color Clear With White Cap, Package Quantity 1300

Reviews