Vial with Cap, Assembled, 185 mL, PK180

THORNTON PLASTICS| Zoro #: G1267707| Mfr #: VIAL-50C

$110.26 /pk

This item ships free. Details.Standard ground shipping.
Details:
Height: 4.38"
Item: Vial with Cap, Assembled
Color: Clear With White Cap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1267707 Mfr #: VIAL-50C
Height: 4.38"Item: Vial with Cap, Assembled
Color: Clear With White CapCapacity: 6.2 oz (185 mL)
Dia.: 2.16"Closure Lining: Polystyrene
Material of Construction: PolystyreneClosure Material: Polyethylene
Country of Origin (subject to change): United States

Description

Vial with Cap, Assembled, Capacity 6.2 oz (185 mL), Height 4.38 In., Dia. 2.16 In., Material of Construction Polystyrene, Closure Material Polyethylene, Color Clear with white cap, Package Quantity 180

Reviews