THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Vial with Cap, Assembled, 74 mL, PK320

THORNTON PLASTICS| Zoro #: G1178807| Mfr #: VIAL-20C

$102.04 /pk

This item ships free. Details.Standard ground shipping.
Details:
Closure Lining: Polystyrene
Color: Clear With White Cap
Closure Material: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178807 Mfr #: VIAL-20C
Closure Lining: PolystyreneColor: Clear With White Cap
Closure Material: PolyethyleneCapacity: 2.5 oz (74 mL)
Dia.: 1.80"Height: 2.78"
Item: Vial with Cap, AssembledMaterial of Construction: Polystyrene
Country of Origin (subject to change): United States

Description

Vial with Cap, Assembled, Labware Capacity - English 2.5 oz., Labware Capacity - Metric 75mL, Labware Height - English 2.78 In., Labware Closure Material Polyethylene (PE), Labware Basic Material Plastic, Labware Body Material Polystyrene, Package Quantity 320

Reviews