Zoro Select
Vial with Cap, Unassembled, 74 mL, PK320
Mfr # VIAL-20U
Zoro # G1350115
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 2.5 oz
- Labware Basic Material Plastic
- Labware Body Material Polystyrene
- Includes Closure Yes
- Closure Material Polyethylene
Explore More Products
- ZORO SELECT Vial with Cap, Assembled, 45 mL, PK530 VIAL-12C
- ZORO SELECT Vial with Cap, 10mL, PK10 VIAL-3C-10
- ZORO SELECT Vials Scintillation w/Cap 20mL, PK100 3LDT4
- ZORO SELECT Vial with Cap, Assembled, 32 mL, PK715 VIAL-9C
- ZORO SELECT Glass Test Tube with Rim, 16x100mm, Pk72 TT9800-L
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 3LDT3
- ZORO SELECT Vial with Cap, Assembled, 90 mL, PK336 VIAL-25C
- ZORO SELECT Vial with Cap, Assembled, 54 mL, PK410 VIAL-15C
- ZORO SELECT Glass Test Tube with Rim, 12x100mm, Pk72 TT9800-C
- CHEMGLASS Vial, 2mL, PK100 CV-1152-1232
- STABILA Aluminum Type 196/Type 80 T Jamber Set 2 vial 37540
- Zoro Select Vials