Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Vial with Cap, Unassembled, 54 mL, PK410

THORNTON PLASTICS| Zoro #: G1437423| Mfr #: VIAL-15U

$123.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Capacity: 1.8 oz (54 mL)
Closure Material: Polyethylene
Closure Lining: Polystyrene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1437423 Mfr #: VIAL-15U
Capacity: 1.8 oz (54 mL)Closure Material: Polyethylene
Closure Lining: PolystyreneHeight: 3.43"
Dia.: 1.40"Material of Construction: Polystyrene
Item: Vial with Cap, UnassembledColor: Clear With White Cap
Country of Origin (subject to change): United States

Description

Vial with Cap, Unassembled, Capacity 1.8 oz (54 mL), Height 3.43 In., Dia. 1.40 In., Material of Construction Polystyrene, Closure Material Polyethylene, Color Clear with white cap, Package Quantity 410

Reviews