Zoro Select
Vial with Cap, Assembled, 45 mL, PK530
Mfr # VIAL-12C
Zoro # G2038136
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polystyrene
- Includes Closure Yes
- Closure Lining Polystyrene
- Height 2.80"
Explore More Products
- ZORO SELECT Vial with Cap, Unassembled, 18 mL, PK1200 VIAL-5U
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 3LDT3
- ZORO SELECT Centrifuge Tube, 50mL, Self Standing, Pk500 D1002-C
- ZORO SELECT Glass Test Tube with Rim, 25x150mm, Pk72 TT9800-H
- ZORO SELECT Tube, Conical, 50 ML, PK500 D1001-C
- ZORO SELECT Vials Scintillation w/Cap 20mL, PK100 3LDT4
- ZORO SELECT Glass Test Tube with Rim, 10x75mm, Pk72 TT9800-A
- ZORO SELECT Glass Test Tube with Rim, 12x100mm, Pk72 TT9800-C
- ZORO SELECT Vial with Cap, Assembled, 18 mL, PK1200 VIAL-5C
- QORPAK Vial Cleaned, 4 dram, PK72 GLC-05028
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 GLC-00980
- Zoro Select Vials