Vial with Cap, Assembled, 32 mL, PK715

THORNTON PLASTICS| Zoro #: G1877985| Mfr #: VIAL-9C

$122.51 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Vial with Cap, Assembled
Height: 2.80"
Closure Lining: Polystyrene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1877985 Mfr #: VIAL-9C
Item: Vial with Cap, AssembledHeight: 2.80"
Closure Lining: PolystyreneCapacity: 1 oz (32 mL)
Closure Material: PolyethyleneMaterial of Construction: Polystyrene
Color: Clear With White CapDia.: 1.24"
Country of Origin (subject to change): United States

Description

Vial with Cap, Assembled, Capacity 1 oz (32 mL), Height 2.80 In., Dia. 1.24 In., Material of Construction Polystyrene, Closure Material Polyethylene, Color Clear with white cap, Package Quantity 715

Reviews