Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vial with Cap, Assembled, 25 mL, PK910

  • Zoro #: G0524072
  • Mfr #: VIAL-7C

$127.59 ($0.14/unit)

  • Closure Lining: Polystyrene
  • Labware Body Color: Clear
  • Labware Body Material: Polystyrene
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Thornton Plastics #VIAL-7C Specifications

  • Zoro #: G0524072
  • Mfr #: VIAL-7C
Closure Lining: Polystyrene Labware Body Color: Clear
Labware Body Material: Polystyrene Capacity: 0.8 oz (25 mL)
Color: Clear With White Cap Labware Basic Material: Plastic
Material of Construction: Polystyrene Labware Closure Material: Polyethylene (PE)
Dia.: 1.24" Labware Height - English: 2.19"
Closure Material: Polyethylene Height: 2.19"
Item: Vial with Cap, Assembled Labware Capacity - Metric: 25mL
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vials are generally made from glass or plastic. Thornton Plastics Vial with Cap, Assembled include characteristics like: Color: Clear With White Cap, Capacity: 0.8 oz (25 mL), Height: 2.19".

Reviews of Thornton Plastics #VIAL-7C