Skip to Main Content
customer-service Help
Thorogood Shoes

EMS/Wildland Fire Boots, Mens, 12-1/2W, PR

Thorogood Shoes EMS/Wildland Fire Boots, Mens, 12-1/2W, PR 804-6379 12.5W
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$299.00
  • Promotion Restriction: Not eligible for promotion
  • Fire and Rescue Application: EMS, Wildland
  • Insulated: No
See full product details
Out of Stock
Total: $299.00

Thorogood Shoes #804-6379 12.5W Specifications

  • Promotion Restriction: Not eligible for promotion
  • Fire and Rescue Application: EMS, Wildland
  • Insulated: No
  • Fire and Rescue Boot Compliance: ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195, EMO 2008, NFPA 1977 and 1999
  • Size: 12-1/2
  • Footwear Width: W
  • Gender: Men's
  • Chain Saw Cut Resistant: No
  • Toe Type: Composite
  • Waterproof: Yes
  • Footwear Closure Type: Lace In Zipper
  • Upper Material: Leather w/Comfort Weave Waterproof Barrier
  • Height: 8"
  • Midsole Material: Rubber
  • Metatarsal Guard: No
  • Heel Height: 3/4 in
  • Insulation Type: None
  • Boot Height: 8 in
  • Shank Material: steel
  • Resists: Blood Borne Pathogens, Cuts, Electricity, Flame, Puncture, Slip, Water
  • Color: Black
  • Style Number: 804-6379
  • Footwear Construction Type: Goodyear(TM) Storm Welted
  • Footwear Sole Pattern: Chiseled Edge Lug
  • Outsole Material: Vibram(R)
  • Item: EMS/Wildland
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

EMS, Wildland, Insulated No, Fire and Rescue Boot Compliance ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195, EMO 2008, NFPA 1977 and 1999, Size 12-1/2, Footwear Width W, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Lace In Zipper, Style Number 804-6379, Black, Footwear Construction Type Goodyear(TM) Storm Welted, Footwear Sole Pattern Chiseled Edge Lug, Heel Height 3/4 in, Boot Height 8 in

Reviews of Thorogood Shoes #804-6379 12.5W