Skip to Main Content
customer-service Help

EMS/Wildland Fire Boots, Mens, 15W, PR

  • Zoro #: G5426346
  • Mfr #: 804-6379 15W
Thorogood Shoes EMS/Wildland Fire Boots, Mens, 15W, PR 804-6379 15W
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$299.00
  • Promotion Restriction: Not eligible for promotion
  • Fire and Rescue Application: EMS, Wildland
  • Insulated: No
See full product details
Out of Stock

Thorogood Shoes #804-6379 15W Specifications

  • Zoro #: G5426346
  • Mfr #: 804-6379 15W
  • Promotion Restriction: Not eligible for promotion
  • Fire and Rescue Application: EMS, Wildland
  • Insulated: No
  • Fire and Rescue Boot Compliance: ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195, EMO 2008, NFPA 1977 and 1999
  • Size: 15
  • Footwear Width: W
  • Gender: Men's
  • Chain Saw Cut Resistant: No
  • Toe Type: Composite
  • Waterproof: Yes
  • Footwear Closure Type: Lace In Zipper
  • Upper Material: Leather w/Comfort Weave Waterproof Barrier
  • Midsole Material: Rubber
  • Shank Material: steel
  • Color: Black
  • Metatarsal Guard: No
  • Outsole Material: Vibram(R)
  • Insulation Type: None
  • Heel Height: 3/4 in
  • Style Number: 804-6379
  • Height: 8"
  • Footwear Construction Type: Goodyear(TM) Storm Welted
  • Boot Height: 8 in
  • Resists: Blood Borne Pathogens, Cuts, Electricity, Flame, Puncture, Slip, Water
  • Item: EMS/Wildland
  • Footwear Sole Pattern: Chiseled Edge Lug
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

EMS, Wildland, Insulated No, Fire and Rescue Boot Compliance ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195, EMO 2008, NFPA 1977 and 1999, Size 15, Footwear Width W, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Lace In Zipper, Style Number 804-6379, Black, Footwear Construction Type Goodyear(TM) Storm Welted, Footwear Sole Pattern Chiseled Edge Lug, Heel Height 3/4 in, Boot Height 8 in

Reviews of Thorogood Shoes #804-6379 15W