Men's Hiker Shoe, 14, Composite Toe, Black/Gray, 804-6493

  • Mfr # 804-6493 M 14

  • Zoro # G102568276


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
804-6493
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6493 M 14
Zoro #
G102568276
UPC #
840777163856
Country of Origin
China

Dimensions

Size
14
Width
M
Footwear Width
M
Size (PRINT)
14

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6493
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Lightweight Hikers, Single-Density
Insulated
No
Completely Non Metallic
Yes
Safety Criteria
Oil-Resistant Sole
Waterproof Type
Waterproof Membrane
Heel Style
Defined Heel
Upper Material Description
Leather/Mesh
Non Metallic Upper
Yes
Non-Marking Upper
Yes
Footwear Construction
Cemented
Midsole Material
Polyurethane
Toe Shape
Round
Insulation Type
None
Metatarsal Guard Style
None
SATRA Rating- Heel Slip on Quarry Tile
None
Footwear Shank
Yes
Footwear Shank Type
Composite
Chemical Resisting Sole
No
Toe Style
Round Toe
Outsole Technology
Crosstrex 360
Outsole Material
Polyurethane, Rubber
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Removable Insole
Yes
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Upper Material
Leather, Mesh
Footwear Style
Hiker Shoe
Conductive
No
Puncture Resistant Insole
No
Shank Material
Composite
Metal Chip Resisting Sole
No
Predominant Footwear Color
Gray
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
Oil Resisting Sole
Yes
Liner Material
Waterproof Membrane
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Heat Resistant
No
CSA Footwear Standard
No Puncture Protection
Chain Saw Cut Resistant
No
Standards
ASTM F2913
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Last Number or Name
6493
Non-Marking Sole
No
Upper Color
Black
Metatarsal Guard
No
Insole System
Removable
Insole Technology
Removable
Liner Technology
Waterproof
Construction
Cemented
Style Family
Hiker Shoe
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Composite
Outsole Technology (PRINT)
Crosstrex 360
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Polyurethane, Rubber
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.