Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Oxford Shoes, Composite, Men, 9-1/2W, PR

  • Zoro #: G6676862
  • Mfr #: 804-4320
$130.00
  • Promotion Restriction: Not eligible for promotion
  • Footwear Style: Loafer Shoe
  • Mark II Slip Test Results- Dairy Tile Oily: 0.47
See full product details
This item ships free.

Thorogood Shoes #804-4320 Specifications

  • Zoro #: G6676862
  • Mfr #: 804-4320
Promotion Restriction: Not eligible for promotion Footwear Style: Loafer Shoe
Mark II Slip Test Results- Dairy Tile Oily: 0.47 Toe Type: Composite
Waterproof: No Last Number or Name: 108N
Max. Heat Rating: Not Rated Upper Material Description: Full Grain Leather
Standards: ASTM F2413-11 Footwear Sole Pattern: Multidirectional Lug
Footwear Shank Type: Fiberglass Footwear Width: W
Metatarsal System: I-Met Satra Slip Test Results- Dairy Tile Oily: Not Tested
Metatarsal Guard: Yes Mark II Slip Test Results- Dairy Tile Dry: 0.97
Static Dissipative: No Midsole Material: EVA
Toe Shape: Round Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Shank Material: Fiberglass Insole System: Full Length Removable PU
Ninety Degree Heel: No Predominant Footwear Color: Brown
Non-Marking Sole: No For Outdoor Traction: No
Wide Toe Cap: No Manufacturers Suggested Sole Slip Rating: Best
Gender: Men's Puncture Resistant Insole: No
Size: 9-1/2W Conductive: No
Electrical Hazard Rated: Yes Insulated: No
Removable Insole: Yes Chemical Resisting Sole: No
Liner Material: Fabric Upper Boot Material: All Leather
Item: Work Shoe Mark II Slip Test Results- Dairy Tile Wet: 0.82
Outsole Material: VGS-300 ASR Dual-Density Rubber/EVA Oil Resisting Sole: Yes
Height: 3 in Mark II Slip Test Results- Dairy Tile Oily Wet: 0.46
Footwear Construction Type: Cemented Non Metallic Upper: Yes
ASTM Footwear Class: F2413-11 I/75 C/75 EH MT Chain Saw Cut Resistant: No
Color: Brown Completely Non Metallic: Yes
Satra Slip Test Results- Dairy Tile Wet: Not Tested Style Number: 8044320
Heel Height: 3/4 in Satra Slip Test Results- Dairy Tile Dry: Not Tested
Footwear Closure Type: Slip On Metal Chip Resisting Sole: No
Upper Material: Leather Closure Type: Slip On
Resists: Abrasion, Chips, Heat, Oil, Slips Safety Criteria: Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
CSA Footwear Standard: Electrical-Shock Protection Heat Resistant: No
Slip Resistant: No Heel Style: Flat Heel
Metatarsal Guard Style: Internal Series: I-Met²
Upper Color: Brown Non-Marking Upper: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Oxford Shoes, Toe Type Composite, Metatarsal Guard Internal, Insulated No, Unisex, Size 9-1/2, Footwear Width W, Waterproof No, Slip On, Height 3 In., Brown, Liner Material Fabric, Shank Material Fiberglass, Midsole Material EVA, Outsole Material VGS-300 ASR Dual-Density Rubber/EVA, Footwear Sole Pattern Multidirectional Lug, 1 Pair

Reviews of Thorogood Shoes #804-4320