- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 13 Unisex 6 in Work Boot Steel 6-Inch Work Boot, Brown
Thorogood Shoes
Size 13 Unisex 6 in Work Boot Steel 6-Inch Work Boot, Brown
Mfr # 804-4278130W
Zoro # G2042463
$184.68
29% off
Free Shipping & Returns
$130.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Unisex
- Width W
- Upper Color Brown
Customers Also Purchased
- Brand Thorogood Shoes
-
MFR #
804-4278130W
-
Zoro #
G2042463
- UPC # 840777123454
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | W |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Width | W |
Footwear Size | 13 |
Overall Height | 6 in |
Size (PRINT) | 13 |
Details
Promotion Restriction | Not eligible for promotion |
Footwear Style | 6 in Work Boot |
Gender | Unisex |
Upper Color | Brown |
Upper Boot Material | All Leather |
Item | 6-Inch Work Boot |
Manufacturers Suggested Sole Slip Rating | Best |
Toe Type | Steel |
Metatarsal Guard | No |
Non-Marking Sole | No |
Footwear Shank Type | Steel |
Chain Saw Cut Resistant | No |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
For Outdoor Traction | No |
Upper Material Description | Full Grain Leather |
Ninety Degree Heel | Yes |
Shank Material | Steel |
Mark II Slip Test Results- Dairy Tile Wet | 0.86 |
Last Number or Name | 804 |
Static Dissipative | No |
Waterproof Type | None |
Insulation Type | None |
Puncture Resistant Insole | No |
Footwear Construction Type | Goodyear(TM) Storm Welted |
Max. Heat Rating | 350 Degrees F |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Insulation Weight | Not Applicable |
Insulated | No |
Insole System | Removable Shock Zone Polyurethane |
Oil Resisting Sole | Yes |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
ASTM Footwear Class | F2413-11 I/75 C/75 |
Midsole Material | Rubber |
Standards | ASTM F2413-11 |
Outsole Material | Rubber |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.42 |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Style Number | 804-4278 |
Waterproof | No |
Chemical Resisting Sole | No |
Liner Material | Mesh |
Removable Insole | Yes |
Metal Chip Resisting Sole | Yes |
Color | Brown |
Wide Toe Cap | No |
Completely Non Metallic | No |
Mark II Slip Test Results- Dairy Tile Oily | 0.42 |
Footwear Sole Pattern | Chevron |
Predominant Footwear Color | Brown |
Conductive | No |
Footwear Closure Type | Lace Up |
Non Metallic Upper | No |
CSA Footwear Standard | Electrical-Shock Protection |
Toe Shape | Round |
Electrical Hazard Rated | Yes |
Metatarsal System | No |
Safety Criteria | Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe |
Slip Resistant | No |
Upper Material | Leather |
Heel Style | Defined Heel |
Series | V-Series |
Non-Marking Upper | No |
Heat Resistant | No |
Metatarsal Guard Style | None |
Insulation Technology | Not Applicable |
Style Family | 6-Inch Work Boot |
All-Leather Upper | Yes |
Metatarsal Guard System | Not Applicable |
Slip-Resistance Value - Mark II - Oily/Wet | 0.42 |
Slip-Resistance Value - Mark II - Wet | 0.86 |
Insole Technology | Removable, Shock Zone |
CSA Standards Met | Electrical Shock Protection |
Slip-Resistance Value - Mark II - Oily | 0.42 |
Toe Cap Material | Steel |
Heel Definition | Defined Heel |
Maximum Heat Rating | 350 Degrees F |
Insole Material | Polyurethane |
Construction | Welted |
Closure | Lace Up |
Insulation Weight (PRINT) | Not Applicable |
Metatarsal Guard (PRINT) | No |
Metal Chip-Resisting Sole (PRINT) | Yes |
Chemical-Resisting Sole (PRINT) | No |
Ninety-Degree Heel (PRINT) | Yes |
Maximum Heat Rating (PRINT) | 350 Degrees F |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Insole Material (PRINT) | Polyurethane |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Oil-Resisting Sole (PRINT) | Yes |
Outsole Material (PRINT) | Rubber |
Midsole Material (PRINT) | Rubber |
Liner Material (PRINT) | Mesh |
Puncture-Resistant Sole (PRINT) | No |
Gender (PRINT) | Unisex |
Upper Material (PRINT) | Leather |
Shank Material (PRINT) | Steel |
Puncture-Resistant Sole | No |
Chemical-Resisting Sole | No |
Ninety-Degree Heel | Yes |
Manufacturer-Suggested Sole Slip Rating | Best |
Oil-Resisting Sole | Yes |
Metal Chip-Resisting Sole | Yes |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Description
Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 804-4278
Explore More Products
- THOROGOOD SHOES Size 9 Men's 8 in Work Boot Steel Work Boot, Brown 804-4378 9D
- THOROGOOD SHOES Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown 804-4200 11.5D
- THOROGOOD SHOES Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown 804-4200 10.5D
- THOROGOOD SHOES Size 11-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown 804-4208 1152E
- THOROGOOD SHOES Size 11 Men's 6 in Work Boot Steel Work Boot, Brown 804-43751102E
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown 804-4200 9.5D
- THOROGOOD SHOES Size 7 Men's 6 in Work Boot Steel Work Boot, Brown 804-4375702E
- THOROGOOD SHOES Size 8 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown 804-4867 2E 080
- THOROGOOD SHOES Size 7 EE Men's 8 in Work Boot Steel Work Boot, Light Brown 804-4208 72E
- BAFFIN Size 15 Men's Miner Boot Steel Work Boot, Black POLA-MP01-BK2
- DANNER Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Brown 15564
- Thorogood Shoes Steel Toe Boots