- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Composite Toe Boots and Shoes
- /
- Size 13 Unisex 8 in Work Boot Composite Work Boot, Black
Thorogood Shoes
Size 13 Unisex 8 in Work Boot Composite Work Boot, Black
Mfr # 804-6191
Zoro # G6485613
Free Shipping & Returns
$160.00
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Unisex
- Color Black
- Width XW
Customers Also Purchased
- Brand Thorogood Shoes
-
MFR #
804-6191
-
Zoro #
G6485613
- UPC # 014799728205
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | XW |
Footwear Width | XW |
Heel Height | 1 in or Greater |
Height | 8 in |
Footwear Size | 13 |
Size (PRINT) | 13 |
Overall Height | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 8-Inch Work Boot |
Toe Type | Composite |
Gender | Unisex |
Color | Black |
Waterproof | Yes |
Upper Boot Material | Leather/Fabric |
Last Number or Name | 6080 |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Predominant Footwear Color | Black |
Insole System | Removable Dual Density PU Shock Zone w/ Air Flow Vents |
Wide Toe Cap | No |
Outsole Material | Rubber |
Completely Non Metallic | Yes |
Conductive | No |
Metal Chip Resisting Sole | Yes |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.32 |
Non Metallic Upper | Yes |
Ninety Degree Heel | Yes |
Puncture Resistant Insole | No |
Max. Heat Rating | Not Rated |
Footwear Sole Pattern | Multidirectional Lug |
Mark II Slip Test Results- Dairy Tile Dry | 0.93 |
Footwear Construction Type | Cemented |
Shank Material | Fiberglass |
Static Dissipative | No |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Footwear Shank Type | Fiberglass |
Chemical Resisting Sole | No |
Mark II Slip Test Results- Dairy Tile Oily | 0.33 |
Electrical Hazard Rated | Yes |
Mark II Slip Test Results- Dairy Tile Wet | 0.78 |
Footwear Closure Type | Front Lace and Side Zipper |
Removable Insole | Yes |
Manufacturers Suggested Sole Slip Rating | Best |
Waterproof Type | X-Stream Waterproof |
Midsole Material | EVA |
Insulated | No |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Liner Material | X-Stream Waterproof |
Style Number | 8046191 |
Non-Marking Sole | No |
Chain Saw Cut Resistant | No |
Footwear Style | 8 in Work Boot |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Toe Shape | Round |
Metatarsal Guard | No |
For Outdoor Traction | No |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Standards | ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11 |
Oil Resisting Sole | Yes |
Upper Material Description | Leather/Mesh |
Insulation Weight | Not Applicable |
CSA Footwear Standard | Electrical-Shock Protection |
Upper Material | Fabric, Leather |
Resists | Abrasions, Chips, Heat, Oils, Slips |
Safety Criteria | Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof |
Metatarsal Guard Style | None |
Slip Resistant | Yes |
Non-Marking Upper | Yes |
Heat Resistant | No |
Upper Color | Black |
Series | The Deuce |
Heel Style | Defined Heel |
Insole Material | Polyurethane |
Heel Definition | Defined Heel |
Maximum Heat Rating | Not Rated |
Construction | Cemented |
Slip-Resistance Value - Mark II - Dry | 0.93 |
Style Family | 8-Inch Work Boot |
Liner Technology | BBP X-Stream Waterproof(TM) |
Slip-Resistance Value - Mark II - Oily | 0.33 |
Slip-Resistance Value - Mark II - Wet | 0.78 |
Closure | Lace Up with Side Zipper |
Insulation Technology | Not Applicable |
Slip-Resistance Value - Mark II - Oily/Wet | 0.32 |
Toe Cap Material | Composite |
Insole Technology | Air Flow Vents, Dual Density, Removable, Shock Zone |
CSA Standards Met | Electrical Shock Protection |
Outsole Material (PRINT) | Rubber |
Metatarsal Guard (PRINT) | No |
Insulation Weight (PRINT) | Not Applicable |
Ninety-Degree Heel (PRINT) | Yes |
Maximum Heat Rating (PRINT) | Not Rated |
Upper Material (PRINT) | Fabric, Leather |
Puncture-Resistant Sole (PRINT) | No |
Gender (PRINT) | Unisex |
Insole Material (PRINT) | Polyurethane |
Shank Material (PRINT) | Fiberglass |
Oil-Resisting Sole (PRINT) | Yes |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Chemical-Resisting Sole (PRINT) | No |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Metal Chip-Resisting Sole (PRINT) | Yes |
Midsole Material (PRINT) | EVA |
All-Leather Upper | No |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Chemical-Resisting Sole | No |
Oil-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Best |
Metal Chip-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
Ninety-Degree Heel | Yes |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width XW, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No
Explore More Products
- THOROGOOD SHOES Hiker Boot, M, 10, Black, PR 804-6490 M 10
- THOROGOOD SHOES Chelsea Boot, M, 4, Black, PR 804-6134 4 M
- THOROGOOD SHOES Hiker Boot, M, 11 1/2, Black, PR 804-6490 M 11.5
- THOROGOOD SHOES Chelsea Boot, W, 10, Black, PR 804-6134 10 W
- THOROGOOD SHOES Athletic Shoe, M, 18, Black, PR 809-6110 M 18
- THOROGOOD SHOES Size 11 Men's Hiker Boot Composite Hiker Boots, Black/Gray 804-6290 W 11
- THOROGOOD SHOES 6-Inch Work Boot, EE, 8 1/2, Brown, PR 804-4514 2E 085
- THOROGOOD SHOES 6-Inch Work Boot, D, 11 1/2, Brown, PR 804-3600 D 115
- THOROGOOD SHOES 6-Inch Work Boot, EE, 7, Brown, PR 804-4514 2E 070
- ARIAT Size 11 Men's Wellington Boot Composite Work Boot 10020094
- THOROGOOD SHOES Size 5 Men's 6 in Work Boot Composite Work Boot, Black 804-6190
- Thorogood Shoes Foot Protection