Skip to Main Content
customer-service Help
Thorogood Shoes

Strctrl Firfghtg Boot, Men, XW, PR

Thorogood Shoes Strctrl Firfghtg Boot, Men, XW, PR 804-6389 15.5 XW
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$412.00
  • Promotion Restriction: Not eligible for promotion
  • Fire and Rescue Application: Structural
  • Insulated: Yes
See full product details
Out of Stock
Total: $412.00

Thorogood Shoes #804-6389 15.5 XW Specifications

  • Promotion Restriction: Not eligible for promotion
  • Fire and Rescue Application: Structural
  • Insulated: Yes
  • Fire and Rescue Boot Compliance: ASTM F 2413-11, NFPA1971-2013 NFPA1992-2012
  • Size: 15-1/2
  • Footwear Width: XW
  • Gender: Men's
  • Chain Saw Cut Resistant: No
  • Toe Type: Composite
  • Waterproof: Yes
  • Footwear Closure Type: Pull On
  • Heel Height: 3/4 in
  • Resists: Abrasions, Cuts, Flames, Puncture, Slips
  • Footwear Sole Pattern: Lug
  • Color: Black
  • Metatarsal Guard: No
  • Footwear Construction Type: Cemented
  • Height: 14"
  • Midsole Material: Eva
  • Insulation Type: 2mm Foam
  • Boot Height: 14 in
  • Item: Structural Firefighting Boots
  • Upper Material: Leather
  • Standards: NFPA1971-2013 NFPA1992-2012 ASTM F 2413-11
  • Outsole Material: Vibram
  • Style Number: 804-6389
  • Shank Material: steel
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Structural, Insulated Yes, Fire and Rescue Boot Compliance ASTM F 2413-11, NFPA1971-2013 NFPA1992-2012, Size 15-1/2, Footwear Width XW, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Pull On, Style Number 804-6389, Black, Footwear Construction Type Cemented, Footwear Sole Pattern Lug, Heel Height 3/4 in, Boot Height 14 in, Resists Abrasions, Cuts, Flames, Puncture, Slips, 1 Pair

Reviews of Thorogood Shoes #804-6389 15.5 XW