Skip to Main Content
customer-service Help
Thorogood Shoes

Structural Fire Boots, Mens, 15M, PR

Thorogood Shoes Structural Fire Boots, Mens, 15M, PR 804-6369 15M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$321.00
  • Promotion Restriction: Not eligible for promotion
  • Fire and Rescue Application: Structural
  • Insulated: Yes
See full product details
Out of Stock
Total: $321.00

Thorogood Shoes #804-6369 15M Specifications

  • Promotion Restriction: Not eligible for promotion
  • Fire and Rescue Application: Structural
  • Insulated: Yes
  • Fire and Rescue Boot Compliance: ASTM F 2413-05 M/I/75/C/75, EH PR, CAN/CSA-Z195
  • Size: 15
  • Footwear Width: M
  • Gender: Men's
  • Chain Saw Cut Resistant: No
  • Toe Type: Composite
  • Waterproof: Yes
  • Footwear Closure Type: Pull On
  • Heel Height: 3/4 in
  • Footwear Sole Pattern: Lug
  • Boot Height: 14 in
  • Insulation Type: Felt
  • Midsole Material: Rubber
  • Height: 14"
  • Standards: ASTM F 2413-05 M/I/75/C/75, EH PR, CAN/CSA-Z195
  • Color: Black
  • Footwear Construction Type: Goodyear(TM) Storm Welted
  • Item: Structural Firefighting Boots
  • Style Number: 804-6369
  • Resists: Abrasion, Blood Borne Pathogens, Electricity, Flame, Puncture, Slip, Water
  • Outsole Material: Rubber
  • Metatarsal Guard: No
  • Upper Material: Leather w/Waterproof Barrier
  • Shank Material: steel
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Structural, Insulated Yes, Fire and Rescue Boot Compliance ASTM F 2413-05 M/I/75/C/75, EH PR, CAN/CSA-Z195, Size 15, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Pull On, Style Number 804-6369, Black, Footwear Construction Type Goodyear(TM) Storm Welted, Footwear Sole Pattern Lug, Heel Height 3/4 in, Boot Height 14 in, Resists Abrasion, Blood Borne Pathogens, Electricity, Flame, Puncture, Slip, Water, 1 Pair

Reviews of Thorogood Shoes #804-6369 15M