Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Boots, Comp, Mn, 8W, Blk, PR

  • Zoro #: G4852626
  • Mfr #: 804-6190 8W
$135.00
  • Promotion Restriction: Not eligible for promotion
  • Heel Height: 1 in or Greater
  • Upper Material Description: leather/air mesh
See full product details
This item ships free.

Thorogood Shoes #804-6190 8W Specifications

  • Zoro #: G4852626
  • Mfr #: 804-6190 8W
Promotion Restriction: Not eligible for promotion Heel Height: 1 in or Greater
Upper Material Description: leather/air mesh Puncture Resistant Insole: No
Metatarsal Guard: No Non-Marking Sole: No
Waterproof: Yes ASTM Footwear Class: F2413-11 I/75 C/75 EH
Style Number: 8046190 Chemical Resisting Sole: No
Midsole Material: Polyurethane Ninety Degree Heel: Yes
Footwear Width: W Wide Toe Cap: No
Insulated: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Standards: ASTM F2413-11 Footwear Shank Type: Fiberglass
Mark II Slip Test Results- Dairy Tile Wet: 0.55 Footwear Closure Type: Front Lace and Side Zipper
Upper Boot Material: Leather/Fabric Shank Material: Fiberglass
For Outdoor Traction: No Removable Insole: Yes
Outsole Material: Rubber Color: Black
Electrical Hazard Rated: Yes Non Metallic Upper: Yes
Insole System: Removable Dual Density PU Shock Zone w/ Air Flow Vents Completely Non Metallic: Yes
Oil Resisting Sole: Yes Size: 8
Metal Chip Resisting Sole: Yes Chain Saw Cut Resistant: No
Mark II Slip Test Results- Dairy Tile Oily: 0.41 Conductive: No
Liner Material: X-Stream Waterproof Height: 6 in
Last Number or Name: 6080 Footwear Construction Type: Cemented
Max. Heat Rating: Not Rated Waterproof Type: X-Stream Waterproof(R)
Mark II Slip Test Results- Dairy Tile Dry: 0.75 Mark II Slip Test Results- Dairy Tile Oily Wet: 0.39
Satra Slip Test Results- Dairy Tile Oily: Not Tested Satra Slip Test Results- Dairy Tile Wet: Not Tested
Gender: Men's Toe Type: Composite
Item: Work Boot Predominant Footwear Color: Black
Static Dissipative: No Manufacturers Suggested Sole Slip Rating: Best
Footwear Sole Pattern: Multidirectional Lug Satra Slip Test Results- Dairy Tile Dry: Not Tested
Toe Shape: Round Footwear Style: 6 in Work Boot
Upper Material: Leather Resists: Blood Borne Pathogens, Electricity, Slips
Closure Type: Lace w/Side Zipper Safety Criteria: Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
CSA Footwear Standard: Electrical-Shock Protection Non-Marking Upper: Yes
Series: The Deuce Metatarsal Guard Style: None
Slip Resistant: Yes Heel Style: Defined Heel
Heat Resistant: No Upper Color: Black
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Unisex, Size 8, Footwear Width W, Waterproof Yes, Front Lace and Side Zipper, Height 6 In., Black, Liner Material X-Stream Waterproof, Shank Material Fiberglass, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Multidirectional Lug, 1 Pair

Reviews of Thorogood Shoes #804-6190 8W