Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black

  • Zoro #: G4852644
  • Mfr #: 804-6191 10.5W
$140.00
  • Promotion Restriction: Not eligible for promotion
  • Shank Material: Fiberglass
  • Oil Resisting Sole: Yes
See full product details
This item ships free.

Thorogood Shoes #804-6191 10.5W Specifications

  • Zoro #: G4852644
  • Mfr #: 804-6191 10.5W
Promotion Restriction: Not eligible for promotion Shank Material: Fiberglass
Oil Resisting Sole: Yes Metatarsal Guard: No
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Mark II Slip Test Results- Dairy Tile Wet: 0.55
Max. Heat Rating: Not Rated Standards: ASTM F1671/1671M-13, ASTM F2413-11, ASTM F1677-05, ASTM F2913-11
Footwear Width: W Wide Toe Cap: No
Upper Boot Material: Leather/Fabric Waterproof: Yes
Outsole Material: Rubber Upper Material Description: Leather/Mesh
ASTM Footwear Class: F2413-11 I/75 C/75 EH Non Metallic Upper: Yes
Toe Shape: Round Mark II Slip Test Results- Dairy Tile Dry: 0.75
Metal Chip Resisting Sole: Yes Chain Saw Cut Resistant: No
Liner Material: X-Stream Waterproof Puncture Resistant Insole: No
Footwear Style: 8 in Work Boot Gender: Men's
Non-Marking Sole: No Completely Non Metallic: Yes
Satra Slip Test Results- Dairy Tile Oily: Not Tested Heel Height: 1 in or Greater
Insulated: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Height: 8 in Waterproof Type: X-Stream Waterproof(R)
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.39 Chemical Resisting Sole: No
Midsole Material: EVA Removable Insole: Yes
Last Number or Name: 6080 Footwear Shank Type: Fiberglass
Insole System: Removable Dual Density PU Shock Zone w/ Air Flow Vents Mark II Slip Test Results- Dairy Tile Oily: 0.41
Predominant Footwear Color: Black Size: 10-1/2
Footwear Closure Type: Front Lace and Side Zipper Electrical Hazard Rated: Yes
Footwear Construction Type: Cemented For Outdoor Traction: No
Item: Work Boot Manufacturers Suggested Sole Slip Rating: Best
Style Number: 8046191 Ninety Degree Heel: Yes
Static Dissipative: No Color: Black
Toe Type: Composite Footwear Sole Pattern: Multidirectional Lug
Satra Slip Test Results- Dairy Tile Dry: Not Tested Conductive: No
CSA Footwear Standard: Electrical-Shock Protection Resists: Blood Borne Pathogens, Electricity, Slips
Upper Material: Leather Safety Criteria: Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color: Black Slip Resistant: Yes
Heel Style: Defined Heel Series: The Deuce
Metatarsal Guard Style: None Non-Marking Upper: Yes
Heat Resistant: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Unisex, Size 10-1/2, Footwear Width W, Waterproof Yes, Front Lace and Side Zipper, Height 8 In., Black, Liner Material X-Stream Waterproof, Shank Material Fiberglass, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Multidirectional Lug, 1 Pair

Reviews of Thorogood Shoes #804-6191 10.5W