- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Composite Toe Boots and Shoes
- /
- Work Boots, Composite Toe, 6In, 11-1/2, PR
Thorogood Shoes
Work Boots, Composite Toe, 6In, 11-1/2, PR
Mfr # 804-4445 11.5M
Zoro # G9080714
Free Shipping & Returns
$190.00
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof No
Customers Also Purchased
- Brand Thorogood Shoes
-
MFR #
804-4445 11.5M
-
Zoro #
G9080714
- UPC # 014799869571
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | M |
Height | 6 in |
Footwear Size | 11 1/2 |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | 6-Inch Work Boot |
Toe Type | Composite |
Gender | Men's |
Color | Brown |
Waterproof | No |
Predominant Footwear Color | Brown |
Outsole Material | Rubber |
Ninety Degree Heel | Yes |
Footwear Style | 6 in Work Boot |
Footwear Closure Type | Lace Up |
Standards | ASTM 75 |
Footwear Sole Pattern | Lug |
Non-Marking Sole | Yes |
Insole System | PU with Special EVA Cushion Flex |
Chemical Resisting Sole | Yes |
Upper Material Description | Full Grain Leather |
Footwear Shank Type | Fiberglass |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Electrical Hazard Rated | Yes |
Wide Toe Cap | Yes |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Non Metallic Upper | Yes |
Mark II Slip Test Results- Dairy Tile Oily | 0.36 |
Removable Insole | Yes |
Static Dissipative | No |
Puncture Resistant Insole | No |
Metal Chip Resisting Sole | Yes |
Insulated | No |
Footwear Construction Type | Goodyear(TM) Storm Welted |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Max. Heat Rating | Not Rated |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Chain Saw Cut Resistant | No |
Upper Boot Material | All Leather |
Midsole Material | Rubber |
Manufacturers Suggested Sole Slip Rating | Better |
Metatarsal Guard | No |
Oil Resisting Sole | Yes |
Shank Material | Composite |
Mark II Slip Test Results- Dairy Tile Wet | 0.73 |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.37 |
Mark II Slip Test Results- Dairy Tile Dry | 0.98 |
Conductive | No |
Liner Material | Mesh |
Completely Non Metallic | Yes |
Style Number | 804-4445 |
Resists | Abrasions, Chips, Heat, Oils, Slips |
Upper Material | Leather |
Closure Type | Lace Up |
Safety Criteria | Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole |
CSA Footwear Standard | Electrical-Shock Protection |
Heel Style | Defined Heel |
Heat Resistant | No |
Upper Color | Brown |
Series | Gen-Flex2 |
Non-Marking Upper | Yes |
Slip Resistant | No |
Metatarsal Guard Style | None |
Insulation Weight | Not Applicable |
For Outdoor Traction | Yes |
Toe Shape | Round |
Insole Material | EVA, Polyurethane |
Outsole Technology | Dual Density |
Insole Technology | Cushion Flex |
Insulation Technology | Not Applicable |
Slip-Resistance Value - Mark II - Dry | 0.98 |
CSA Standards Met | Electrical Shock Protection |
Style Family | 6-Inch Work Boot |
All-Leather Upper | Yes |
Slip-Resistance Value - Mark II - Wet | 0.73 |
Closure | Lace Up |
Toe Cap Material | Composite |
Slip-Resistance Value - Mark II - Oily | 0.36 |
Slip-Resistance Value - Mark II - Oily/Wet | 0.37 |
Construction | Welted |
Heel Definition | Defined Heel |
Maximum Heat Rating | Not Rated |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Better |
Ninety-Degree Heel (PRINT) | Yes |
Liner Material (PRINT) | Mesh |
Insole Material (PRINT) | EVA, Polyurethane |
Puncture-Resistant Sole (PRINT) | No |
Metal Chip-Resisting Sole (PRINT) | Yes |
Maximum Heat Rating (PRINT) | Not Rated |
Midsole Material (PRINT) | Rubber |
Metatarsal Guard (PRINT) | No |
Shank Material (PRINT) | Composite |
Upper Material (PRINT) | Leather |
Oil-Resisting Sole (PRINT) | Yes |
Outsole Material (PRINT) | Rubber |
Gender (PRINT) | Men's |
Chemical-Resisting Sole (PRINT) | Yes |
Insulation Weight (PRINT) | Not Applicable |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Outsole Technology (PRINT) | Dual Density |
Manufacturer-Suggested Sole Slip Rating | Better |
Metal Chip-Resisting Sole | Yes |
Chemical-Resisting Sole | Yes |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Oil-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
Ninety-Degree Heel | Yes |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 11 1/2, Static Dissipative No
Explore More Products
- THOROGOOD SHOES Size 11 Men's Hiker Boot Composite Hiker Boots, Black/Gray 804-6290 M 11
- THOROGOOD SHOES Size 10 Men's Hiker Boot Composite Hiker Boots, Black/Gray 804-6290 M 10
- THOROGOOD SHOES Athletic Shoe, M, 15, Black, PR 809-6110 M 15
- THOROGOOD SHOES Size 9 Unisex Hiker Boot Composite Work Boot, Black 804-629290M
- THOROGOOD SHOES Loafer Shoe, M, 6 1/2, Black, PR 804-6133 M 065
- THOROGOOD SHOES Hiker Boot, W, 11, Black, PR 804-6490 W 11
- THOROGOOD SHOES Size 11 Unisex Athletic Shoe Composite Work Shoe, Brown/Black 804-4035 11M
- THOROGOOD SHOES Size 6 1/2 Men's Hiker Boot Composite Hiker Boots, Black/Gray 804-6290 W 6.5
- THOROGOOD SHOES 6-Inch Work Boot, EE, 11 1/2, Brown, PR 804-3600 2E 115
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown W10797
- CARHARTT 6-Inch Work Boot, W, 9, Brown, PR CMF6720 9W
- Thorogood Shoes Composite Toe Boots and Shoes