Tide
Laundry Detergent, 95 oz (5.94 lb) Powder, Original, Orange, 3 PK
Mfr # PGC84997CT
Zoro # G902458074
original price: $84.25
7% off
new price: $78.15
/pk 3, $26.05/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Fragrance Original
- Color Orange
- Ready to Use/Concentrated Concentrated
- Application Clothing; Laundry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Tide
- MFR # PGC84997CT
- Zoro # G902458074
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 95 oz (5.94 lb) |
Details
Item | Laundry Detergent |
Cleaner Form | Powder |
Fragrance | Original |
Color | Orange |
Ready to Use/Concentrated | Concentrated |
Application | Clothing; Laundry |
Effective to Remove | Stain Remover |
Description
Powder laundry detergent is a low-sudsing detergent that provides great cleaning performance in high-efficiency machines. Turbo-charged formula quickly collapses suds and targets tough stains to help you save time without sacrificing results. Original scent keeps clothes smelling as great as they look. Use this detergent to wash a whole load of dirty clothes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Sofpull Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 6 PK (26470)
- GLOBAL INDUSTRIAL Replacement Front Squeegee Blade for 17in, 18in, 20in, 22in & 26in Scrubber (262000)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Orange (10117)
- VIKAN 11"L Synthetic Deck Scrub Head (70435)
- TIDE Stain Removal Treatment, 7.60 oz (0.47 lb) Powder, Orange, 14 PK (PGC51046)
- TIDE Laundry Liquid High Efficiency 2X, 2.72 Liter (40217)
- TIDE Laundry Detergent, Liquid, Original, 6 PK (12117)
- TIDE Liquid Laundry Detergent, Original Scent, 146 oz Pour Bottle, 4PK (80718334)
- TIDE Laundry Detergent, 95 oz Box, Powder, Tide Original, 3 PK (84997)
- TIDE Laundry Detergent, Tub, Powder/Gel, Tide Original, 4 PK (03243)
- WARSAW CHEMICAL H.E. Liquid Laundry Detergent, 5-Gallon pail (62404-0000005)
- PERFORMANCE PLUS Laundry Detergent, Pail, 40 lb. (PP40PAIL)