Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Laundry Detergent, Liquid, Bottle, PK4, Color: Yellow

  • Zoro #: G6702964
  • Mfr #: 42048
$69.17 ($17.29/unit)
  • Color: Yellow
  • Cleaner Chemical Product Grouping: Laundry Detergents and Fabric Softeners
  • Item: Laundry Detergent
See full product details
Orders over $75 ship free.

Tide #42048 Specifications

  • Zoro #: G6702964
  • Mfr #: 42048
Color: Yellow Cleaner Chemical Product Grouping: Laundry Detergents and Fabric Softeners
Item: Laundry Detergent High Efficiency Compatibility: Yes
Green Certification or Other Recognition: USDA Certified Biobased Product Cleaner Form: Liquid
Item - Laundry Detergent and Stain Remover: Laundry Detergent Fragrance: Honey Lavender
Cleaner Container Size: 69 oz Packs per Case: 1
Cleaner Container Type: Bottle Pack Count: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Laundry Detergents and Fabric Softeners, Laundry Detergent, Cleaner Form Liquid, Bottle, 69 oz, Fragrance Honey Lavender, High Efficiency Compatibility Yes, Pack Count 1, Packs per Case 1, Yellow, Laundry Detergent, Package Quantity 4

Technical Guides

Reviews of Tide #42048