*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Detector, Leak

TIF| Zoro #: G2328891| Mfr #: TIFXP-1A

$143.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 2C Batteries, Carrying Case, Rubber Cushion Grip Handle, and Instructions
For Use With: All Halogenated Refrigerants
Voltage: 1.25 DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2328891 Mfr #: TIFXP-1A
Includes: 2C Batteries, Carrying Case, Rubber Cushion Grip Handle, and InstructionsFor Use With: All Halogenated Refrigerants
Voltage: 1.25 DCSensitivity per Year: Less Than0.1 oz./yr.
Sensitivity Level: 7Type: Micro Processor Controlled
Function: Quickly and Accurately Detects all Halogenated RefrigerantsFeatures: 7 Sensitivity Levels, Advanced Digital Signal Processing Monitors Sensing Tip Up to 2000 Times per Second
Design: Ergonomic with a Rubber Cushion Grip HandleItem: Portable Leak Detector
Country of Origin (subject to change): China

Description

Portable Leak Detector, Micro Processor Controlled, 7 Sensitivity Level, Less Than 0.1 oz./yr., For Use With All Halogenated Refrigerants, Voltage 1.25 DC, Includes 2C Batteries, Carrying Case, Rubber Cushion Grip Handle, and Instructions

Reviews