Tif

Refrigerant Scale, Electronic, 110 lb

Hover or click to zoom Tap to zoom
Key Features
  • Item: Refrigerant Charging or Recovery Scale
  • Type: Electronic
  • Max. Capacity (Lb.): 110
  • Display: Digital
  • Resolution: 0.1 oz/0.005 lbs./2g
  • For Use With: Weighing the Refrigerant Container, Charging or Recovering
  • Includes: Carrying case and Instructions
  • Accuracy: 0.1 oz/0.005 lbs./2g
See full product details
$196.60
3% off
$190.70
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Details

Item Refrigerant Charging or Recovery Scale
Type Electronic
Max. Capacity (Lb.) 110
Display Digital
Resolution 0.1 oz/0.005 lbs./2g
For Use With Weighing the Refrigerant Container, Charging or Recovering
Includes Carrying case and Instructions
Accuracy 0.1 oz/0.005 lbs./2g

Description

Refrigerant Charging or Recovery Scale, Electronic, 0.1 oz/0.005 lbs./2g Accuracy, Max. Capacity (Lb.) 110 lb, Resolution 0.1 oz/0.005 lbs./2g, Display Digital, For Use With Weighing The Refrigerant Container, Charging or Recovering, Includes Carrying Case and Instructions

    Reviews of Tif #TIF9010A