Tif
Replacement Tips, PK3
- Zoro #: G2216383
- Mfr #: TIFXP-2
Hover or click to zoom Tap to zoom
Key Features
- Item: Replacement Tip
- For Use With: Mfr. No. TIFXL-1A, TIFRX-1A, TIFXP-1A
- Type: Replacement Tip
- Package Quantity: 3
- Accessory Type: Replacement Tip
$44.54
Pk of 3, $14.85/ea
Subtotal: $44.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tif #TIFXP-2 Specifications
- Zoro #: G2216383
- Mfr #: TIFXP-2
- UPC #: 687744601009
- Item: Replacement Tip
- For Use With: Mfr. No. TIFXL-1A, TIFRX-1A, TIFXP-1A
- Type: Replacement Tip
- Package Quantity: 3
- Accessory Type: Replacement Tip
- Country of Origin (subject to change): China
Description
Replacement Tip, Replacement Tip, For Use With Mfr. No. TIFXL-1A, TIFRX-1A, TIFXP-1A, Package Quantity 3
Reviews of Tif #TIFXP-2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ALLEGRO INDUSTRIES T-101 Jarless Sampling Pump without Stan 9801-88
- MARCO 5 Ft. of 3/8" Air Hose with Fittings for Barricade CO Monitor 1069538
- AMPROBE Carbon Dioxide Meter, 380 to 2000 PPM CO2-200
- FLUKE Meter, Carbon Monoxide, 0 to 1000ppm FLUKE-CO-220
- WOHLER Carbon Monoxide Analyzer, Backlit LED 8389
- EXTECH Indoor Air Quality Carbon Dioxide Meter CO240
- REED INSTRUMENTS Indoor Air Quality Meter R9920
- TSI ALNOR Air Quality Monitor, 0 Deg. to 60 Deg. C 8144-6
- EXTECH Detector, Co, 0 To 1000 PPM CO10
- REED INSTRUMENTS AC Power Adapter for R9450 R9450-ADP
- WOHLER Carbon Monoxide Analyzer, Backlit LED 7757
- Tif Gas Analyzers