Tiger Balm

Tiger Balm HG0218586 4 fl oz Arthritis Rub

Tiger Balm Tiger Balm HG0218586 4 fl oz Arthritis Rub HG0218586
Hover or click to zoom Tap to zoom
$36.48
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $36.48

Tiger Balm #HG0218586 Specifications

  • Country of Origin (subject to change): China

Description

Features
  • Containing camphor, menthol, cajuput oil, glucosamine, chondroitin, methylsulfonylmethane
  • Effective arthritis pain relieving cream
  • Easy to use pump
  • Alcohol-free
  • Arthritis, Backaches, Stiffness, Muscle strains, Sprains
  • Fast acting, soothing, greaseless
  • Easy to apply
  • Free of Alcohol
Ingredients
  • Camphor 11%, menthol 11%, cajuput oil, chondroitin sulfate, cinnamon oil, clove oil, deionoized water, dementholized mint oil, diazolidinyl urea, glucosamine sulfate, methyl paraben, methylsulfonylmethane (MSM), PEG-120 methyl glucose dioleate, propyl paraben, and propylene glycol.
Disclaimer
  • These statements have not been evaluated by the FDA
  • These products are not intended to diagnose, treat, cure, or prevent any disease
Specifications
  • Volume: 4 fl oz
  • Dimension: 1.9" H x 2.88" W x 5.69" L
  • Weight: 0.37 lbs

Restrictions and Compliance

Reviews of Tiger Balm #HG0218586