20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Nitrile Disposable Gloves, XL, 90PK

TIGER GRIP | Zoro #: G4035838 | Mfr #: 8845XL

$14.79
($0.16/unit)
/pk

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Tiger Grip #8845XL Specifications

Zoro #: G4035838 Manufacturer #: 8845XL
Item: Disposable Gloves Palm Thickness: 7.00 mil
Package Quantity: 90 Size: Xl
Disposable Glove Material: Nitrile Powdered/Powder Free: Powder Free
Glove Size: XL Country of Origin (subject to change): Thailand

Description

Disposable gloves should be used whenever contact with bodily fluids is a possibility, particularly blood. Here is some additional information about Tiger Grip Disposable Gloves. Glove Size: XL.

Reviews of Tiger Grip #8845XL