Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

42x60" Barrier-Free Shower Base with Right Drain

  • Zoro #: G8075916
  • Mfr #: 4260RBF-PVC

$634.00

  • Item: Shower Base
  • Connection: 2"
  • Material of Construction: Polyurethane
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Tile Redi #4260RBF-PVC Specifications

  • Zoro #: G8075916
  • Mfr #: 4260RBF-PVC
Item: Shower Base Connection: 2"
Material of Construction: Polyurethane Type: Right Drain
Flow (GPM): 55 Size (In.): 42 x 60
Standards: ANSI Includes: Drain Assembly, Drain Plate, Epoxy
Depth (In.): 42 Height (In.): 7
Mounting Type: Floor Rough-In (In.): 42 x 60
Width (In.): 60 Country of Origin (subject to change): United States

Description

Shower Base, Right Drain, Size (In.) 42x60, Height (In.) 7, Width (In.) 60, Depth (In.) 42, Material of Construction Polyurethane, Connection 2 In., Flow (GPM) 55, Mounting Type Floor, Rough-In (In.) 42x60, Standards ANSI, Includes Drain Assembly, Drain Plate, Epoxy

Reviews of Tile Redi #4260RBF-PVC