Shop Alternate Products
This Product is Discontinued
Tile Redi
14" x 16" ABS Wall Niche (Discontinued)
Mfr # RN1614S-BI
Zoro # G6165616
This Product is Discontinued
Key Features
- Type Wall
- Width 16 in
- Height 14 in
- Thickness 4 in
- For Use On Wall