Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tilex Disinfectant/Mildew Refill, PK4

  • Zoro #: G4464467
  • Mfr #: 35605
$51.74 ($12.94/unit)
  • Cleaner Form: Liquid
  • Color: Clear
  • For Use On: Outdoor, Glazed Ceramic Tile, Grout, Toilets And Fiberglass
See full product details
Orders over $75 ship free.

Tilex #35605 Specifications

  • Zoro #: G4464467
  • Mfr #: 35605
Cleaner Form: Liquid Color: Clear
For Use On: Outdoor, Glazed Ceramic Tile, Grout, Toilets And Fiberglass Item - Mildew and Mold Remover: Mildew Remover Refill
Degreaser Container Type: Jug Cleaner Chemical Product Grouping: Mold Killers and Mildew Removers
Case Quantity: 4 Cleaner Container Type: Jug
Contains: Sodium Hydroxide, Sodium Hypochlorite Cleaner Container Size: 1 gal
Recommended Dilution: Ready to Use RTU Yield per Container: Ready to use
Standards: EPA registered Application Method: Trigger Spray
Size: 128 oz. Primary Chemical: Hydrogen Peroxide
Includes Chemical: Hydrogen Peroxide Item: Instant Disinfectant/Mildew Remover Refill
Fragrance: Unscented Degreaser Container Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mold Killers and Mildew Removers, Mildew Remover Refill, Chemicals For Use On Hard Nonporous Surfaces, Ready to Use/Concentrated Ready to Use, Cleaner Container Size 1 gal, Cleaner Container Type Jug, Cleaner Form Liquid, Primary Chemical Hydrogen Peroxide, Fragrance Unscented, Color Clear, Recommended Dilution Ready to Use, Application Method Trigger Spray, Standards EPA Registered, Chemical Series No Series, Case Quantity 4, Contains Sodium Hydroxide, Sodium Hypochlorite

Restrictions and Compliance

Hazardous material

Reviews of Tilex #35605