Tillman
Stick Welding Gloves, Elkskin Palm, S, PR
Mfr # 850S
Zoro # G0130444
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Stick
- Cuff Style Safety
- Glove Back Material Cowhide
- Glove Leather Grade A
Explore More Products
- TILLMAN Stick Welding Gloves, Elkskin Palm, M, PR 850M
- TILLMAN Stick Welding Gloves, Elkskin Palm, XL, PR 850XL
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR 1350L
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR 42M
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR 32XL
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR 32KL
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR 45XL
- TILLMAN MIG Welding Gloves, Pigskin Palm, S, PR 32KS
- TILLMAN Stick Three Finger Welding Gloves, Cowhide Palm, L, PR 1203
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size L 60-1-1722-L
- TILLMAN Stick Welding Gloves, Cowhide Palm, M, PR 1018MB
- Tillman Gloves & Hand Protection