Tillman

Cold Protection Gloves, 100g Thinsulate Lining, L

Tillman Cold Protection Gloves,  100g Thinsulate Lining,  L 1590L
Hover or click to zoom Tap to zoom
  • Item: Cold Protection Gloves
  • Color: Blue/Tan
  • Lining: 100g Thinsulate
  • Glove Size: L
  • Temp Rating: Above 32 Degrees F
  • Minimum Temperature: Not Rated
  • Country of Origin (subject to change): China
See full product details
$26.00

Must order in multiples of 12


Subtotal: $312.00

Tillman #1590L Specifications

  • Size: L
  • Item: Cold Protection Gloves
  • Color: Blue/Tan
  • Lining: 100g Thinsulate
  • Glove Size: L
  • Temp Rating: Above 32 Degrees F
  • Minimum Temperature: Not Rated
  • Country of Origin (subject to change): China

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Reviews of Tillman #1590L

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.