SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cold Protection Gloves, 2XL, Bl/Prl Gry, PR

TILLMAN| Zoro #: G0130776| Mfr #: 14852X

$11.74 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Back Material: SpandexCut: GunnColor: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0130776 Mfr #: 14852X
Back Material: SpandexCut: Gunn
Color: BlueStitching Material: Cotton
Coating Finish: SmoothThumb Style: Wing
Lining: ThinsulateFinger Style: Full
Cuff: ShirredPalm Construction: Double Layer
Palm Material: Grain Pigskin LeatherItem: Cold Protection Gloves
Size: 2XLClosure Type: hook-and-loop
Country of Origin (subject to change): China

Description

Cold Protection Gloves, Shirred Cuff, Thinsulate Lining, 2XL, Blue/Pearl Gray, Palm Material Grain Pigskin Leather, Palm Construction Double Layer, Back Material Spandex, Coating Finish Smooth, Gunn Cut, Closure Type Hook-and-Loop, Finger Style Full, Thumb Style Wing, 1 Pair

Reviews